Page 1 of 9

Next

Compare
NCF2976V

COMPARE

NCF2976V

Description
NCF2976V CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF2976V

BDI # 1367825

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 663889
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2276 ECMA

COMPARE

NU 2276 ECMA

Description
NU 2276 ECMA CYL ROLLER BRG

SKF

Part # NU 2276 ECMA

BDI # 1269236

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455640
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 1076 MA

COMPARE

NU 1076 MA

Description
NU 1076 MA CYL ROLLER BRG

SKF

Part # NU 1076 MA

BDI # 1269326

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455422
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 1076 MA/C3

COMPARE

NU 1076 MA/C3

Description
NU 1076 MA /C3 CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 1076 MA/C3

BDI # 1259980

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566746
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF1876AVWEW37RC6

COMPARE

NCF1876AVWEW37RC6

Description
NCF1876AVWEW37RC6 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NCF1876AVWEW37RC6

BDI # 21956607

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY