Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MRJ2.1/2EM
Description
MRJ2.1/2EM CYLINDRICAL ROLLER BEARING ; POR 2-1/2" BOREX5-1/2" ODX1-1/4" W
Part # MRJ2.1/2EM
BDI # 1191099
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN:
454130
Number of Rows of Rollers:
Single Row
LRJA2.1/2J
Description
LRJA2.1/2J CYLINDRICAL ROLLER BEARING ; POR 2-1/2" BOREX5" OD 15/16" W 1-ROW
Part # LRJA2.1/2J
BDI # 1190247
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454098
Number of Rows of Rollers:
Single Row
MRJ2.1/2J
Description
MRJ2.1/2J CYLINDRICAL ROLLER BEARING ; POR 2-1/2" BOREX5-1/2" ODX1-1/4" W
Part # MRJ2.1/2J
BDI # 1191100
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454129
Number of Rows of Rollers:
Single Row
MRJA2.1/2J
Description
MRJA2.1/2J CYLINDRICAL ROLLER BEARING ; POR 2-1/2" BOREX5-1/2" ODX1-1/4" W
Part # MRJA2.1/2J
BDI # 1191126
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454148
Number of Rows of Rollers:
Single Row