Page 1 of 2

Next

Compare
MRJA2.3/4EVM

COMPARE

MRJA2.3/4EVM

Description
MRJA2.3/4EVM CYLINDRICAL ROLLER BEARING ; POR 2-3/4" BOREX6-1/4" ODX1-3/8" W

RHP BEARING

Part # MRJA2.3/4EVM

BDI # 1191129

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN: 454140
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ2.3/4J

COMPARE

LRJ2.3/4J

Description
LRJ2.3/4J CYLINDRICAL ROLLER BEARING ; POR 2-3/4" BOREX5-1/4" OD 15/16" W 1-ROW

RHP BEARING

Part # LRJ2.3/4J

BDI # 1190223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454084
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJA2.3/4J

COMPARE

LRJA2.3/4J

Description
LRJA2.3/4J CYLINDRICAL ROLLER BEARING ; POR 2-3/4" BOREX5-1/4" OD 15/16" W 1-ROW

RHP BEARING

Part # LRJA2.3/4J

BDI # 1190249

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454100
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ2.3/4EM

COMPARE

MRJ2.3/4EM

Description
MRJ2.3/4EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ2.3/4EM

BDI # 1191102

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJA2.3/4EM

COMPARE

MRJA2.3/4EM

Description
MRJA2.3/4EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJA2.3/4EM

BDI # 1191128

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY