NCF18/630AVWEW37W73C6
Description
NCF18/630AVWEW37W73C6 CYL RLR BRG ; SGL ROW
Part # NCF18/630AVWEW37W73C6
BDI # 24716550
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/630-E-TB
Description
SL1818/630-E-TB CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # SL1818/630-E-TB
BDI # 1177842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/630-E-TB-C4
Description
SL1818/630-E-TB-C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # SL1818/630-E-TB-C4
BDI # 19265281
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU20/630EMAW220C3
Description
NU20/630EMAW220C3 ; CYLINDRICAL ROLLER BEARING
Part # NU20/630EMAW220C3
BDI # 21956559
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU20/630EMAW220
Description
NU20/630EMAW220 ; CYLINDRICAL ROLLER BEARING
Part # NU20/630EMAW220
BDI # 21956565
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No