Page 1 of 5

Next

Compare
SL1818/670-E-BR

COMPARE

SL1818/670-E-BR

Description
SL1818/670-E-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL1818/670-E-BR

BDI # 24861986

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1828/670-TB-N1-BR-SP5-CN/3L-IT

COMPARE

SL1828/670-TB-N1-BR-SP5-CN/3L-IT

Description
SL1828/670-TB-N1-BR-SP5-CN/3L-IT BRG ; NON-RETURNABLE INDRICAL CYL ROLLER

INA

Part # SL1828/670-TB-N1-BR-SP5-CN/3L-IT

BDI # 19265269

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 28/670 V/L4BCNL

COMPARE

NCF 28/670 V/L4BCNL

Description
NCF 28 /670 V /L4BCNL CYL ROLLER BEARING

SKF

Part # NCF 28/670 V/L4BCNL

BDI # 23035602

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 18/670 V

COMPARE

NCF 18/670 V

Description
NCF 18 /670 V CYLINDRICAL ROLLER BEARING ; +420MM LSB

SKF

Part # NCF 18/670 V

BDI # 1304762

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NFV28/670CV1

COMPARE

NFV28/670CV1

Description
NFV28/670CV1 ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # NFV28/670CV1S30

BDI # 20392894

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY