Page 1 of 2

Next

Compare

COMPARE

SL1729/710

Description
SL1729/710

INA

Part # SL1729/710

BDI # 19265331

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Not Available
Other Features: Full Complement
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/710-E-TB

COMPARE

SL1818/710-E-TB

Description
SL1818/710-E-TB

INA

Part # SL1818/710-E-TB

BDI # 19265284

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU29/710MAW47W102

COMPARE

NU29/710MAW47W102

Description
NU29/710MAW47W102 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 36 OD SINGLE ROW

TIMKEN

Part # NU29/710MAW47W102

BDI # 24626351

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ29/710MAWEW102AC3

COMPARE

NJ29/710MAWEW102AC3

Description
NJ29/710MAWEW102AC3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NJ29/710MAWEW102AC3

BDI # 21956597

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 565059
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ29/710-M1

COMPARE

NJ29/710-M1

Description
NJ29/710-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 710MM ID X 950MM OD

FAG

Part # NJ29/710-M1

BDI # 1162623

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY