IR-506032

COMPARE

IR-506032

Description
IR-506032 CYLINDRICAL ROLLER BRG ; 3.125" ID X 3.75" OD

TIMKEN

Part # IR-506032

BDI # 1360020

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
B-210-28-70

COMPARE

B-210-28-70

Description
B-210-28-70 OBSOLETE DO NOT USE 08/22 ; METRIC JOURNAL ODS 0 TO 6

ROLLWAY BEARING

Part # B21028-70

BDI # 346136

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Outer Ring with Oil Holes | Plain Outer Ring | Journal Roller
Global Part Number GPN: 454260
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
WS-213-33

COMPARE

WS-213-33

Description
WS-213-33 OBSOLETE DO NOT USE 08/22 ; METRIC JOURNAL ODS 0 TO 6

ROLLWAY BEARING

Part # WS21333

BDI # 346241

Features

Profile: Roller Assembly Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Journal Roller | Flush Ground End Roller Assembly
Global Part Number GPN: 454784
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY