Page 1 of 2

Next

Compare
IR-526032

COMPARE

IR-526032

Description
IR-526032 CYLINDRICAL ROLLER BRG ; 3.25" ID X 3.75" OD X 2" WD

TIMKEN

Part # IR-526032

BDI # 17050311

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-526432

COMPARE

IR-526432

Description
IR-526432 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # IR-526432

BDI # 1360021

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ3.1/4J

COMPARE

MRJ3.1/4J

Description
MRJ3.1/4J CYLINDRICAL ROLLER BEARING ; 3-1/4" BOREX7-1/2" ODX1-9/16" W

NSK

Part # MRJ3.1/4J

BDI # 1191105

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454132
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJA3.1/4EVM

COMPARE

MRJA3.1/4EVM

Description
MRJA3.1/4EVM

RHP BEARING

Part # MRJA3.1/4EVM

BDI # 1191131

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN: 454151
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ3.1/4EM

COMPARE

MRJ3.1/4EM

Description
MRJ3.1/4EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ3.1/4EM

BDI # 17762517

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY