Page 1 of 2

Next

Compare
IR-648040

COMPARE

IR-648040

Description
IR-648040 CYLINDRICAL ROLLER BRG ; ROLLER SR 4" BORE X 5" OD X 2-1/2" WID

TIMKEN

Part # IR-648040

BDI # 1360028

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-648036

COMPARE

IR-648036

Description
IR-648036 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # IR-648036

BDI # 1360027

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ4EM

COMPARE

MRJ4EM

Description
MRJ4EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ4EM

BDI # 1191113

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJA4M

COMPARE

MRJA4M

Description
MRJA4M CYLINDRICAL ROLLER BEARING ; POR 4" BOREX8-1/2" ODX1-3/4" W

RHP BEARING

Part # MRJA4M

BDI # 1191138

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454155
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
40RIN133 AO1439 R3

COMPARE

40RIN133 AO1439 R3

Description
40RIN133 AO1439 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 40RIN133 AO1439 R3

BDI # 1341986

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456371
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY