IR-688036
Description
IR-688036 CYLINDRICAL ROLLER BRG ; 4.25" ID X 5" OD
Part # IR-688036
BDI # 1360029
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
42RIN194 R6
Description
42RIN194 R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 12 OD SINGLE ROW
Part # 42RIN194 R6
BDI # 24624887
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MRJA4.1/4M
Description
MRJA4.1/4M CYLINDRICAL ROLLER BEARING ; POR 4-1/4" BOREX8-3/4" ODX1-3/4" W
Part # MRJA4.1/4M
BDI # 1191137
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454154
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LRJA4.1/4M
Description
LRJA4.1/4M CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX7-1/2" OD 1-1/4" W 1-ROW
Part # LRJA4.1/4M
BDI # 1190257
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454106
Number of Rows of Rollers:
Single Row