NU39/1060G4KCCG550-B
        
            Description
            
            NU39/1060G4KCCG550-B CYLINDRICAL RLR BRG ; 1060MM ID 1400MM OD 250MM WD
    
Part # NU39/1060G4KCCG550-B
BDI # 25264490
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                55.118
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
1000RXK3623A
        
            Description
            
            1000RXK3623A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD MULTI-ROW
    
Part # 1000RXK3623A
BDI # 1309916
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                51.57
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No