TRU 12517860

COMPARE

TRU 12517860

Description
TRU 12517860 ROLLER BEARING

IKO

Part # TRU12517860

BDI # 23284784

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.008
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 211000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1216D

COMPARE

M1216D

Description
M1216D

NSK

Part # M1216D

BDI # 19372912

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1319EX

COMPARE

M1319EX

Description
M1319EX CYLINDRICAL ROLLER BRG ; POR

NSK

Part # M1319EX

BDI # 17760404

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 12517860 UU

COMPARE

TRU 12517860 UU

Description
TRU 12517860 UU ROLLER BEARING ; 125MM ID X 178MM OD X 60MM W CAGED

IKO

Part # TRU 12517860 UU

BDI # 23284786

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.008
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 408000N Static Load Rating | 211000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1319EX

COMPARE

M1319EX

Description
M1319EX CYLINDRICAL ROLLER BEARING ; POR

LINKBELT

Part # 2020168

BDI # 579056

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450133
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY