Page 1 of 46

Next

Compare
SL185036-TB-C3

COMPARE

SL185036-TB-C3

Description
SL185036-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 180MM ID X 280MM OD

INA

Part # SL185036-TB-C3

BDI # 1182819

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1036-XL-M1-F1-C4

COMPARE

NU1036-XL-M1-F1-C4

Description
NU1036-XL-M1-F1-C4 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

INA

Part # NU1036-XL-M1-F1-C4

BDI # 1163194

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Optional Steel Cage | Extra Light Series
Global Part Number GPN: 448625
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NN 3036 K/SPW33

COMPARE

NN 3036 K/SPW33

Description
NN 3036 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3036 K/SPW33

BDI # 1265200

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455324
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NJ 1036 ML/C4

COMPARE

NJ 1036 ML/C4

Description
NJ 1036 ML /C4 CYLINDRICAL RLR BRG

SKF

Part # NJ 1036 ML/C4

BDI # 1304790

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182936-B-XL-C3

COMPARE

SL182936-B-XL-C3

Description
SL182936-B-XL-C3 X-LIFE CYL RLR BRG ; 180MM ID X 250MM OD

INA

Part # SL182936-B-XL-C3

BDI # 22650050

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | X Life Bearing | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY