Page 1 of 45

Next

Compare
NU 204 ECP

COMPARE

NU 204 ECP

Description
NU 204 ECP CYLINDRICAL RLR BRG ; 20MM BORE 47MM OD 14 WID RBEC 1

SKF

Part # NU 204 ECP

BDI # 1420595

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455433
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ 2204 ECP/C3

COMPARE

NJ 2204 ECP/C3

Description
NJ 2204 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2204 ECP/C3

BDI # 1260511

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455005
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL185004-A

COMPARE

SL185004-A

Description
SL185004-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL185004-A

BDI # 1412445

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449894
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NJ204ET2X

COMPARE

NJ204ET2X

Description
NJ204ET2X ; CYLINDRICAL ROLLER BEARING

NTN

Part # NJ204ET2X

BDI # 1224882

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Nylon
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNF 5004 ADB-2LSV

COMPARE

NNF 5004 ADB-2LSV

Description
NNF 5004 ADB-2LSV CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NNF 5004 ADB-2LSV

BDI # 1263147

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566727
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY