Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ2244EMC3
Description
NJ2244EMC3 CYLINDRICAL ROLLER BEARING ; 220MM BOREX400MM ODX216MM W 1-ROW
Part # NJ2244EMC3
BDI # 24665672
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2340EMC3
Description
NU2340EMC3 CYLINDRICAL ROLLER BEARING ; 200MM BOREX420MM ODX138MM W 1-ROW
Part # NU2340EMC3
BDI # 24665783
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2344MC3
Description
NU2344MC3 CYLINDRICAL ROLLER BEARING ; 220MM BOREX460MM ODX145MM W 1-ROW
Part # NU2344MC3
BDI # 24665784
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2352EMMC3
Description
NU2352EMMC3 CYLINDRICAL ROLLER BEARING ; 260MM BOREX540MM ODX165MM W 1-ROW
Part # NU2352EMMC3
BDI # 24665785
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No