Page 1 of 211

Next

Compare
220RU91 R3

COMPARE

220RU91 R3

Description
220RU91 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 220MM BORE 98.4 WID

TIMKEN

Part # 220RU91 R3

BDI # 1316775

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456345
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL014848-A

COMPARE

SL014848-A

Description
SL014848-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL014848-A

BDI # 1177646

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449539
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NU 240 ECML

COMPARE

NU 240 ECML

Description
NU 240 ECML CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 240 ECML

BDI # 1418074

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181868-E

COMPARE

SL181868-E

Description
SL181868-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181868-E

BDI # 1177860

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN: 449730
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1064MA

COMPARE

NU1064MA

Description
NU1064MA CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD

TIMKEN

Part # NU1064MA

BDI # 1369091

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565085
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY