SL024868-A-C3
Description
SL024868-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 340MM X 420MM X 80MM
Part # SL024868-A-C3
BDI # 24861904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL182968-TB-BR
Description
SL182968-TB-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 340MM ID X 460MM OD
Part # SL182968-TB-BR
BDI # 19265287
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
14.882
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566552
Number of Rows of Rollers:
Quadruple Row
NCF 2968 V/C3
Description
NCF 2968 V/C3 CYLINDRICAL ROLLER BEARING
Part # NCF 2968 V/C3
BDI # 1269341
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
454926
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565157
Number of Rows of Rollers:
Single Row