Page 1 of 7

Next

Compare
SL181872-E

COMPARE

SL181872-E

Description
SL181872-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181872-E

BDI # 1182586

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182972-TB

COMPARE

SL182972-TB

Description
SL182972-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182972-TB

BDI # 1177957

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449808
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF 2972 CV

COMPARE

NCF 2972 CV

Description
NCF 2972 CV CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 2972 CV

BDI # 1304768

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Modified Internal Design
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 2972 CV/C3

COMPARE

NCF 2972 CV/C3

Description
NCF 2972 CV /C3 CYLINDRICAL ROLLER BRG ; 360MMX480MMX72MM SINGLE ROW

SKF

Part # NCF 2972 CV/C3

BDI # 1304769

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Modified Internal Design
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 1072 MA

COMPARE

NU 1072 MA

Description
NU 1072 MA CYL ROLLER BRG

SKF

Part # NU 1072 MA

BDI # 1268493

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455421
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY