Page 1 of 9

Next

Compare
RNU 309 ECP

COMPARE

RNU 309 ECP

Description
RNU 309 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW

SKF

Part # RNU 309 ECP

BDI # 1306300

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M7309EAHL

COMPARE

M7309EAHL

Description
M7309EAHL BEARING OUTER RING ; 100.046MM ODX31MM W

NTN

Part # M7309EAHL

BDI # 17147990

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452533
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1010EAHL

COMPARE

M1010EAHL

Description
M1010EAHL BEARING OUTER RING ; 80.035MM ODX16MM W

NTN

Part # M1010EAHL

BDI # 17147866

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.151
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452216
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY

COMPARE

BC1B 326548 C

Description
BC1B 326548 C CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW

SKF

Part # BC1B 326548 C

BDI # 1299259

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1309EL

COMPARE

M1309EL

Description
M1309EL BEARING OUTER RING ; 100MM ODX25MM W

NTN

Part # M1309EL

BDI # 17147932

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452385
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY