275RIU808R3
Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 27.5" ID X 40" OD
Part # 275RIU808R3
BDI # 1329544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456353
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NU20/710-E-M1A
Description
NU20/710-E-M1A CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 710MM ID X 1030MM OD
Part # NU20/710-E-M1A
BDI # 1163351
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU20/800-E-M1A-J30PC
Description
NU20/800-E-M1A-J30PC CYL ROLLER BEARING
Part # NU20/800-E-M1A-J30PC
BDI # 24860390
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No