Page 1 of 138

Next

Compare
NU 2214 ECM/CNRVQ335

COMPARE

NU 2214 ECM/CNRVQ335

Description
NU 2214 ECM /CNRVQ335 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

SKF

Part # NU 2214 ECM/CNRVQ335

BDI # 18294731

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
NJ214WC3

COMPARE

NJ214WC3

Description
NJ214WC3 CYLINDRICAL ROLLER BEARING ; 70MM BOREX125MM ODX24MM W 1-ROW

NSK

Part # NJ214WC3

BDI # 1191696

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451491
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
SL045014-PP

COMPARE

SL045014-PP

Description
SL045014-PP CYLINDRICAL ROLLER BEARING ; 70MM BORE 110MM OD

INA

Part # SL045014-PP

BDI # 1412225

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449640
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NJ314-E-XL-M1-C3

COMPARE

NJ314-E-XL-M1-C3

Description
NJ314-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 70MM BORE X 150MM OD X 35MM W

FAG

Part # NJ314-E-XL-M1-C3

BDI # 1162740

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448459
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NUP2314-E-XL-TVP2-C3

COMPARE

NUP2314-E-XL-TVP2-C3

Description
NUP2314-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NUP2314-E-XL-TVP2-C3

BDI # 1165237

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449389
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY