Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NCF18/800AVWEW29W73C7
Description
NCF18/800AVWEW29W73C7 CYL RLR BRG ; SGL ROW
Part # NCF18/800AVWEW29W73C7
BDI # 24622176
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF18/800AVWEW37W73C6
Description
NCF18/800AVWEW37W73C6 CYL RLR BRG ; SGL ROW
Part # NCF18/800AVWEW37W73C6
BDI # 24622180
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
830ARXS3362A
Description
830ARXS3362A ; CYLINDRICAL ROLLER BEARING
Part # 830ARXS3362A
BDI # 1351746
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
36.181
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NU 28/850 MA/VQ001
Description
NU 28/850 MA/VQ001 CYLINDRICAL RLR BRG
Part # NU 28/850 MA/VQ001
BDI # 1305332
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No