830ARXS3362A
Description
830ARXS3362A ; CYLINDRICAL ROLLER BEARING
Part # 830ARXS3362A
BDI # 1351746
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
36.181
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NU 28/850 MA/VQ001
Description
NU 28/850 MA/VQ001 CYLINDRICAL RLR BRG
Part # NU 28/850 MA/VQ001
BDI # 1305332
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU28/850L1
Description
NU28/850L1 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU28/850L1
BDI # 17149029
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
850ARXS3365CF1
Description
850ARXS3365CF1 CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE
Part # 850ARXS3365CF1
BDI # 1351826
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
37.008
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
840ARXK3362A
Description
840ARXK3362A ; CYLINDRICAL ROLLER BEARING
Part # 840ARXK3362A
BDI # 1351777
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Bore Profile:
Tapered
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No