Page 1 of 117

Next

Compare
NUP217-E-XL-TVP2

COMPARE

NUP217-E-XL-TVP2

Description
NUP217-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 85MM X 150MM X 28MM POLYAMIDE CAGE

FAG

Part # NUP217-E-XL-TVP2

BDI # 1165054

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449275
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ317EV2

COMPARE

NJ317EV2

Description
NJ317EV2 CYLINDRICAL ROLLER BEARING

NTN

Part # NJ317EV2

BDI # 17148869

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N217MC3

COMPARE

N217MC3

Description
N217MC3 CYLINDRICAL ROLLER BEARING ; 85MM BOREX150MM ODX28MM W 1-ROW

NSK

Part # N217MC3

BDI # 17760592

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3017MBKRCC1P4

COMPARE

NN3017MBKRCC1P4

Description
NN3017MBKRCC1P4 CYLINDRICAL ROLLER BRG ; 85MM ID 130MM OD 34MM WD DBL ROW

NSK

Part # NN3017MBKRCC1P4

BDI # 17760737

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU217WC3

COMPARE

NU217WC3

Description
NU217WC3 CYLINDRICAL ROLLER BEARING ; 85MM BOREX150MM ODX28MM W 1-ROW

NSK

Part # NU217WC3

BDI # 1192305

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451809
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY