Page 1 of 2

Next

Compare
NAG4900

COMPARE

NAG4900

Description
NAG4900 ROLLER BEARING ; FULL COMPLEMENT

IKO

Part # NAG4900

BDI # 17219276

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | High Carbon Chrome Steel Material | 10800N Static Load Rating | 9650N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NAG4901

COMPARE

NAG4901

Description
NAG-4901 ROULEAU SUPPORT ; FULL COMPLEMENT

IKO

Part # NAG4901

BDI # 17219278

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | High Carbon Chrome Steel Material | 12000N Static Load Rating | 10300N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NAG4900UU

COMPARE

NAG4900UU

Description
NAG4900UU CYLINDRICAL ROLLER BEARING ; 10MM X 22MM X 13MM W/SEAL

IKO

Part # NAG4900UU

BDI # 17219277

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 10800N Static Load Rating | 9650N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NAG4901UU

COMPARE

NAG4901UU

Description
NAG4901UU CYLINDRICAL ROLLER BEARING ; 12MM X 24MM X 13MM W/SEAL

IKO

Part # NAG4901UU

BDI # 17219279

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 12000N Static Load Rating | 10300N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NAU 4900

COMPARE

NAU 4900

Description
NAU 4900 ROLLER BEARING ; 10MM ID X 22MM OD X 13MM W CAGED

IKO

Part # NAU 4900

BDI # 23284308

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 6580N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY