Page 1 of 2

Next

Compare
IR-688036

COMPARE

IR-688036

Description
IR-688036 CYLINDRICAL ROLLER BRG ; 4.25" ID X 5" OD

TIMKEN

Part # IR-688036

BDI # 1360029

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
42RIN194 R6

COMPARE

42RIN194 R6

Description
42RIN194 R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 12 OD SINGLE ROW

TIMKEN

Part # 42RIN194 R6

BDI # 24624887

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJA4.1/4M

COMPARE

MRJA4.1/4M

Description
MRJA4.1/4M CYLINDRICAL ROLLER BEARING ; POR 4-1/4" BOREX8-3/4" ODX1-3/4" W

RHP BEARING

Part # MRJA4.1/4M

BDI # 1191137

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454154
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ4.1/4M

COMPARE

LRJ4.1/4M

Description
LRJ4.1/4M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ4.1/4M

BDI # 1190230

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJA4.1/4M

COMPARE

LRJA4.1/4M

Description
LRJA4.1/4M CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX7-1/2" OD 1-1/4" W 1-ROW

RHP BEARING

Part # LRJA4.1/4M

BDI # 1190257

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454106
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY