Page 1 of 2

Next

Compare
IR-728848

COMPARE

IR-728848

Description
IR-728848 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # IR-728848

BDI # 1360031

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-728840

COMPARE

IR-728840

Description
IR-728840 CYLINDRICAL ROLLER BRG ; 4.5" ID X 5.5" OD X 2.5" WD

TIMKEN

Part # IR-728840

BDI # 1360030

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MMRJB4.1/2EVM

COMPARE

MMRJB4.1/2EVM

Description
MMRJB4.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX8-3/4" ODX1-3/4" W

RHP BEARING

Part # MMRJB4.1/2EVM

BDI # 1190999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 566423
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
B-4771-A

COMPARE

B-4771-A

Description
B-4771-A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # B-4771-A

BDI # 1353923

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.625
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Oversized OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MMRJ4.1/2EVM

COMPARE

MMRJ4.1/2EVM

Description
MMRJ4.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX8-3/4" ODX1-3/4" W

RHP BEARING

Part # MMRJ4.1/2EVM

BDI # 1190995

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 454116
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY