IR-769248

COMPARE

IR-769248

Description
IR 769248 ; HD INNER RACE

TIMKEN

Part # 087796019164

BDI # 1360032

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ4.3/4M

COMPARE

LRJ4.3/4M

Description
LRJ4.3/4M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ4.3/4M

BDI # 1190231

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ4.3/4EM

COMPARE

MRJ4.3/4EM

Description
MRJ4.3/4EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ4.3/4EM

BDI # 1191112

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
WS-220-52

COMPARE

WS-220-52

Description
WS-220-52 OBSOLETE DO NOT USE 08/22 ; JOURNAL ODS 6 TO 22

ROLLWAY BEARING

Part # WS22052

BDI # 346636

Features

Profile: Roller Assembly Only
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Journal Roller | Flush Ground End Roller Assembly
Global Part Number GPN: 454798
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY