Page 1 of 68

Next

Compare
NJ228

COMPARE

NJ228

Description
NJ228 CYLINDRICAL ROLLER BEARING ; 140MMX250MMX42MM

NTN

Part # NJ228

BDI # 1225223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ328EJC4

COMPARE

NJ328EJC4

Description
NJ328EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ328EJC4

BDI # 26887319

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL192328-TB-XL-BR

COMPARE

SL192328-TB-XL-BR

Description
SL192328-TB-XL-BR X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL192328-TB-XL-BR

BDI # 1182831

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N228G1

COMPARE

N228G1

Description
N228G1 CYLINDRICAL ROLLER BEARING ; 140MMX250MMX42MM

NTN

Part # N228G1

BDI # 1224330

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 453261
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ2228

COMPARE

NJ2228

Description
NJ2228 CYLINDRICAL ROLLER BEARING ; 140MMX250MMX68MM

NTN

Part # NJ2228

BDI # 1225197

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY