Page 1 of 6

Next

Compare
NJ202W

COMPARE

NJ202W

Description
NJ202W CYLINDRICAL ROLLER BEARING ; 15MM BOREX35MM ODX11MM W 1-ROW

NSK

Part # NJ202W

BDI # 1191641

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451437
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 202 ECPHA/C3

COMPARE

NU 202 ECPHA/C3

Description
NU 202 ECPHA/C3 CYLINDRICAL RLR BRG

SKF

Part # NU 202 ECPHA/C3

BDI # 1305171

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: PEEK Resin
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU202W

COMPARE

NU202W

Description
NU202W CYLINDRICAL ROLLER BEARING ; 15MM BOREX35MM ODX11MM W 1-ROW

NSK

Part # NU202W

BDI # 1192229

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451748
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 202 ECP

COMPARE

NU 202 ECP

Description
NU 202 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 15MMB 35MMOD 11 WID

SKF

Part # NU 202 ECP

BDI # 1420590

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455428
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 202 ECP/C3

COMPARE

NU 202 ECP/C3

Description
NU 202 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 202 ECP/C3

BDI # 1416377

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455429
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY