LLRJ5/8J
Description
LLRJ5/8J CYLINDRICAL ROLLER BEARING ; POR 5/8" BOREX1-9/16" ODX7/16" W
Part # LLRJ5/8J
BDI # 1190124
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
454071
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LRJ5/8J
Description
LRJ5/8J CYLINDRICAL ROLLER BEARING ; POR 5/8" BOREX1-9/16" OD 7/16" W 1-ROW
Part # LRJ5/8J
BDI # 1190234
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454089
Number of Rows of Rollers:
Single Row
LRJA5/8J
Description
LRJA5/8J CYLINDRICAL ROLLER BEARING ; POR 5/8" BOREX1-9/16" OD 7/16" W 1-ROW
Part # LRJA5/8J
BDI # 1190260
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454108
Number of Rows of Rollers:
Single Row