Page 1 of 2

Next

Compare
65RIU294 R3

COMPARE

65RIU294 R3

Description
65RIU294 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # 65RIU294 R3

BDI # 1348798

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 13
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565180
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
IR-10412448

COMPARE

IR-10412448

Description
IR-10412448 CYLINDRICAL ROLLER BRG ; 6.5" ID X 7.75" OD X 3"WD

TIMKEN

Part # IR-10412448

BDI # 1360016

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
65RIU293 R3

COMPARE

65RIU293 R3

Description
65RIU293 R3 CYLINDRICAL ROLLER BRG

TIMKEN

Part # 65RIU293 R3

BDI # 1348797

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
L 315642/VJ202

COMPARE

L 315642/VJ202

Description
L 315642 VJ202 ; POR MTO

SKF

Part # L 315642/VJ202

BDI # 1268295

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 7.126
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 566526
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
LRJ6.1/2M

COMPARE

LRJ6.1/2M

Description
LRJ6.1/2M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ6.1/2M

BDI # 1190236

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY