LLRJ3/4J
Description
LLRJ3/4J CYLINDRICAL ROLLER BEARING ; POR 3/4" BOREX1-7/8" ODX9/16" W
Part # LLRJ3/4J
BDI # 1190122
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
454069
Number of Rows of Rollers:
Single Row
MMRJ3/4J
Description
MMRJ3/4J CYLINDRICAL ROLLER BEARING ; POR 3/4" BOREX2" ODX11/16" W
Part # MMRJ3/4J
BDI # 1190994
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
454115
Number of Rows of Rollers:
Single Row
MRJ3/4J
Description
MRJ3/4J CYLINDRICAL ROLLER BEARING ; POR 3/4" BOREX2" ODX11/16" W
Part # MRJ3/4J
BDI # 1191107
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454134
Number of Rows of Rollers:
Single Row
LRJ3/4J
Description
LRJ3/4J CYLINDRICAL ROLLER BEARING ; POR 3/4" BOREX1-7/8" OD 9/16" W 1-ROW
Part # LRJ3/4J
BDI # 1190228
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454087
Number of Rows of Rollers:
Single Row
LRJA3/4J
Description
LRJA3/4J CYLINDRICAL ROLLER BEARING ; POR 3/4" BOREX1-7/8" OD 9/16" W 1-ROW
Part # LRJA3/4J
BDI # 1190254
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454104
Number of Rows of Rollers:
Single Row