NU1038-XL-M1-C3
Description
NU1038-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1038-XL-M1-C3
BDI # 1163203
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448629
Number of Rows of Rollers:
Single Row
NUP238-E-M1-C3
Description
NUP238-E-M1-C3 CYLINDRICAL ROLLER BRG ; SGL ROW 190MM BORE
Part # NUP238-E-M1-C3
BDI # 1165279
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
449413
Number of Rows of Rollers:
Single Row