IR-12014048

COMPARE

IR-12014048

Description
IR-12014048 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # IR-12014048

BDI # 1360018

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJA7.1/2M

COMPARE

LRJA7.1/2M

Description
LRJA7 1/2M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJA7.1/2M

BDI # 17762493

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ7.1/2M

COMPARE

LRJ7.1/2M

Description
LRJ7 1/2M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ7.1/2M

BDI # 17762504

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY