Page 1 of 43

Next

Compare
NU 204 ECP

COMPARE

NU 204 ECP

Description
NU 204 ECP CYLINDRICAL RLR BRG ; 20MM BORE 47MM OD 14 WID RBEC 1

SKF

Part # NU 204 ECP

BDI # 1420595

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455433
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NUP304-E-XL-TVP2

COMPARE

NUP304-E-XL-TVP2

Description
NUP304-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 20MM BORE X 52MM OD X 15MM W

FAG

Part # NUP304-E-XL-TVP2

BDI # 1165295

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565663
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU204WC3

COMPARE

NU204WC3

Description
NU204WC3 CYLINDRICAL ROLLER BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW

NSK

Part # NU204WC3

BDI # 1192233

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451751
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183004-A-XL

COMPARE

SL183004-A-XL

Description
SL183004-A-XL X-LIFE CYL RLR BRG

INA

Part # SL183004-A-XL

BDI # 1177968

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449818
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU2204W

COMPARE

NU2204W

Description
NU2204W CYLINDRICAL ROLLER BEARING ; 20MM BOREX47MM ODX18MM W 1-ROW

NSK

Part # NU2204W

BDI # 1192318

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451818
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY