Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.24
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-12814848
Description
IR-12814848 CYLINDRICAL ROLLER BRG ; 95.25 - 152.4MM B
Part # IR-12814848
BDI # 1360019
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.24
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No