NJ205EWC3
Description
NJ205EWC3 CYLINDRICAL ROLLER BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # NJ205EWC3
BDI # 17760625
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N 205 ECP
Description
N 205 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 25MMB 52MMOD 15 WID
Part # N 205 ECP
BDI # 1420581
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454822
Number of Rows of Rollers:
Single Row
NU 1005
Description
NU 1005 CYLINDRICAL RLR BRG ; 25MMX47MMX12MM SINGLE ROW
Part # NU 1005
BDI # 1419700
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566625
Number of Rows of Rollers:
Single Row
NU2205W
Description
NU2205W CYLINDRICAL ROLLER BEARING ; 25MM BOREX52MM ODX18MM W 1-ROW
Part # NU2205W
BDI # 1413317
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451820
Number of Rows of Rollers:
Single Row
NU 2205 ECP
Description
NU 2205 ECP CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 18 WID RBEC 1
Part # NU 2205 ECP
BDI # 1420015
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455525
Number of Rows of Rollers:
Single Row