Page 1 of 20

Next

Compare
SL183056-TB

COMPARE

SL183056-TB

Description
SL183056-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 420MM OD

INA

Part # SL183056-TB

BDI # 1182758

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182956-B

COMPARE

SL182956-B

Description
SL182956-B CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182956-B

BDI # 1177949

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449802
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NNU 4956 B/SPC3W33

COMPARE

NNU 4956 B/SPC3W33

Description
NNU 4956 B/SPC3W33 CYLINDRICAL RLR BRG

SKF

Part # NNU 4956 B/SPC3W33

BDI # 1269334

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455358
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NCF 1856 V

COMPARE

NCF 1856 V

Description
NCF 1856 V CYLINDRICAL RLR BRG

SKF

Part # NCF 1856 V

BDI # 1259572

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454913
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL181856-E-C3

COMPARE

SL181856-E-C3

Description
SL181856-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD

INA

Part # SL181856-E-C3

BDI # 1182580

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY