RS5305W
Description
RS5305W CYLINDRICAL ROLLER BEARING ; 31.765MM IDX62.024MM ODX26.925MM WD
Part # RS5305W
BDI # 17149360
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453957
Number of Rows of Rollers:
Single Row