Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 29800N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SRV.RNU 205
Description
SRV.RNU 205 CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE SINGLE / MULTIPLE ROW
Part # SRV.RNU 205
BDI # 1268557
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566643
Number of Rows of Rollers:
Single Row
N12680S04H100
Description
N12680S04H100 CYLINDRICAL ROLLER BEARING
Part # N12680S04H100
BDI # 1487478
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
No
Other Features:
2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
TRU 325230 UU
Description
TRU 325230 UU ROLLER BEARING ; 32MM ID X 52MM OD X 30MM W CAGED
Part # TRU 325230 UU
BDI # 23284816
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 44200N Static Load Rating | 29800N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No