Page 1 of 13

Next

Compare
SL183064-TB-C3

COMPARE

SL183064-TB-C3

Description
SL183064-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 320MM ID X 480MM OD

INA

Part # SL183064-TB-C3

BDI # 1178026

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449873
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1064MAC4

COMPARE

NU1064MAC4

Description
NU1064MAC4 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NU1064MAC4

BDI # 1369093

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF2964V

COMPARE

NCF2964V

Description
NCF2964V CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF2964V

BDI # 1367823

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 663887
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL024864-A

COMPARE

SL024864-A

Description
SL024864-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL024864-A

BDI # 1177687

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449579
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL182964-B-BR-C3

COMPARE

SL182964-B-BR-C3

Description
SL182964-B-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 320MM ID X 440MM OD

INA

Part # SL182964-B-BR-C3

BDI # 19265381

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY