LLRJ1.3/8J
Description
LLRJ1.3/8J CYLINDRICAL ROLLER BEARING ; POR 1-3/8" BOREX3" ODX11/16" W
Part # LLRJ1.3/8J
BDI # 1190119
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
454068
Number of Rows of Rollers:
Single Row
LRJ1.3/8J
Description
LRJ1.3/8J CYLINDRICAL ROLLER BEARING ; POR 1-3/8" BOREX3" OD 11/16" W 1-ROW
Part # LRJ1.3/8J
BDI # 1190216
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454074
Number of Rows of Rollers:
Single Row
LRJA1.3/8J
Description
LRJA1.3/8J CYLINDRICAL ROLLER BEARING ; POR 1-3/8" BOREX3" OD 11/16" W 1-ROW
Part # LRJA1.3/8J
BDI # 1190244
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454095
Number of Rows of Rollers:
Single Row
MRJ1.3/8J
Description
MRJ1.3/8J CYLINDRICAL ROLLER BEARING ; POR 1-3/8" BOREX3-1/2" ODX7/8" W
Part # MRJ1.3/8J
BDI # 1191096
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454125
Number of Rows of Rollers:
Single Row
MRJA1.3/8J
Description
MRJA1.3/8J CYLINDRICAL ROLLER BEARING ; POR 1-3/8" BOREX3-1/2" ODX7/8" W
Part # MRJA1.3/8J
BDI # 1191123
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454145
Number of Rows of Rollers:
Single Row