BC1B 246747
Description
BC1B 246747 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # BC1B 246747
BDI # 1481307
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
Yes