155RIN640 OO771 R2
Description
155RIN640 OO771 R2 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 155RIN640 OO771 R2
BDI # 1311064
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
20.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456304
Number of Rows of Rollers:
Single Row