RNU 1007 ECP
Description
RNU 1007 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # RNU 1007 ECP
BDI # 1269366
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566639
Number of Rows of Rollers:
Single Row
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566650
Number of Rows of Rollers:
Single Row
TRU 426230
Description
TRU 426230 ROLLER BEARING ; POR 42MM ID X 62MM OD X 30MM W CAGED
Part # TRU426230
BDI # 23284826
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 34600N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 426230 UU
Description
TRU 426230 UU ROLLER BEARING ; 42MM ID X 62MM OD X 30MM W CAGED
Part # TRU 426230 UU
BDI # 23284828
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 57800N Static Load Rating | 34600N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No