RA1572EBL
Description
RA1572EBL CYLINDRICAL ROLLER BEARING ; 44.988MM ID 100.035MM OD 39.688MM W OPEN
Part # RA1572EBL
BDI # 17149342
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453949
Number of Rows of Rollers:
Single Row