Page 1 of 2

Next

Compare
LRJA2.1/4J

COMPARE

LRJA2.1/4J

Description
LRJA2.1/4J CYLINDRICAL ROLLER BEARING ; POR 2-1/4" BOREX4-1/2" OD 7/8" W 1-ROW

RHP BEARING

Part # LRJA2.1/4J

BDI # 1190248

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454099
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ2.1/4J

COMPARE

LRJ2.1/4J

Description
LRJ2.1/4J CYLINDRICAL ROLLER BEARING ; POR 2-1/4" BOREX4-1/2" OD 7/8" W 1-ROW

RHP BEARING

Part # LRJ2.1/4J

BDI # 1190222

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454083
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ2.1/4EM

COMPARE

MRJ2.1/4EM

Description
MRJ2 1/4EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ2.1/4EM

BDI # 17762514

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ2.1/4J

COMPARE

MRJ2.1/4J

Description
MRJ2.1/4J CYLINDRICAL ROLLER BEARING ; POR 2-1/4" BOREX5" ODX1-1/4" W

RHP BEARING

Part # MRJ2.1/4J

BDI # 1191101

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454121
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJA2.1/4J

COMPARE

MRJA2.1/4J

Description
MRJA2.1/4J CYLINDRICAL ROLLER BEARING ; POR 2-1/4" BOREX5" ODX1-1/4" W

RHP BEARING

Part # MRJA2.1/4J

BDI # 1191127

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454149
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY