BC1B 326548 C
Description
BC1B 326548 C CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW
Part # BC1B 326548 C
BDI # 1299259
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No