MRJA2.3/4EVM
Description
MRJA2.3/4EVM CYLINDRICAL ROLLER BEARING ; POR 2-3/4" BOREX6-1/4" ODX1-3/8" W
Part # MRJA2.3/4EVM
BDI # 1191129
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN:
454140
Number of Rows of Rollers:
Single Row
LRJ2.3/4J
Description
LRJ2.3/4J CYLINDRICAL ROLLER BEARING ; POR 2-3/4" BOREX5-1/4" OD 15/16" W 1-ROW
Part # LRJ2.3/4J
BDI # 1190223
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454084
Number of Rows of Rollers:
Single Row
LRJA2.3/4J
Description
LRJA2.3/4J CYLINDRICAL ROLLER BEARING ; POR 2-3/4" BOREX5-1/4" OD 15/16" W 1-ROW
Part # LRJA2.3/4J
BDI # 1190249
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454100
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MRJA2.3/4EM
Description
MRJA2.3/4EM CYLINDRICAL ROLLER BEARING ; POR
Part # MRJA2.3/4EM
BDI # 1191128
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No